Slotted screwdriver round blade SL-1.6X10X200
613.23110
- UNSPSC 27111701
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | 1.6 x 10.0 mm |
Blade Length | 200 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Blade Type | Round blade matte chrome-plated |
Tip | DIN 5264-A, ISO 2380, Black Point |
Standards Met | DIN 5265 |
Documents & Videos
Review(s)
Product not yet rated.