Screwdriver slotted hexagon blade 0.6X3.5X80
613.421035
- UNSPSC 27111701
0613421035060 1
0613421035060 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Hexagon blade and wrench adapter
Screwdriver slotted hexagon blade 0.6X3.5X80 — 613.421035
- Screwdriver slotted hexagon blade 0.8X4X90 — 613.421004
- Screwdriver slotted hexagon blade 0.6X3.5X80 — 613.421035
- Screwdriver slotted hexagon blade 1X5.5X100 — 613.421055
- Screwdriver slotted hexagon blade SL-1.2X6.5X125 — 613.421065
- Screwdriver slotted hexagon blade 1.6X8X150 — 613.42108
- Screwdriver slotted hexagon blade 1.6X10X175 — 613.42110
- Screwdriver slotted hexagon blade 2X12X200 — 613.42112
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Temporarily out of stock in Vaughan, ON and Mississauga, ON as of 6:41 PM.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 0.6 x 3.5 mm |
| Blade Length | 80 mm |
| Handle Length | 83 mm |
| Handle Diameter | 27 mm |
| Hex Size | 4/- mm |
| Tip | DIN 5264-A, ISO 2380, Black Point |
| EAN | 4038898270812 |
Features
| Blade: Matt chrome-plated |
| Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.