Screwdriver slotted hexagon blade 1.6X8X150
613.42108
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
Hexagon blade and wrench adapter
IN-STORE
Temporarily out of stock in Vaughan, ON as of 3:46 PM.
Call us at (289) 474-5447 to see when the article will be back in stock and to place an order.
Product Details
Attribute | Value |
---|---|
Drive Size | 1.6 x 8.0 mm |
Blade Length | 150 mm |
Handle Length | 114 mm |
Handle Diameter | 38 mm |
Hex Size | 8/13 mm |
Tip | DIN 5264-A, ISO 2380, Black Point |
EAN | 4038898271444 |
Features
Blade: Matt chrome-plated |
Tip: DIN 5264-A, ISO 2380, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.