



6 pieces in stock at Vaughan, ON as of 1:11 AM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 1:11 AM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Socket Size | 1/4 " |
Blade Length | 150 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
EAN | 4038898272601 |
Product not yet rated.