1/4" torque screwdriver 1.0-3.5NM
714.7191
- UNSPSC 27111739
Delivery
In stock for delivery.
0 Review(s)
Torque screwdriver for controlled clockwise tightening
IN-STORE
3 pieces in stock at Vaughan, ON as of 7:41 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Drive | 1/4 in |
Measuring Range | 1-3.5 Nm |
Length | 915 mm |
EAN | 4052712509711 |
Features
Triggering accuracy: ± 6 % to the set value |
Quick and simple adjustment of the torque scale without auxiliary tool |
Soft-component handle with ¼” square mount at the end of the handle |
Applications
Automotive Tire pressure monitoring system (TPMS) - for correctly installing tpms sensors |
Electronic devices such as computers, phones |
Screw attachments on motor vehicles, bicycles, motorcycles |
Electrical Applications in construction |
Model & Toy applications |
Industrial installation |
And other applications requiring controlled tightening |
Instructions
After use, relax the spring and set to lowest value |
Documents & Videos
Review(s)
Product not yet rated.