Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

T-handle screwdriver hexagon head long 8X125

613.12008 - UNSPSC 27111701
German Engineered
T-handle screwdriver hexagon head long 8X125 T-handle screwdriver hexagon head long 8X125
T-handle screwdriver hexagon head long 8X125

Delivery

In stock for delivery.
0 Review(s)

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Socket Size 8 mm
Blade Length 125 mm
Handle Length 35 mm
Handle Width 104 mm
EAN 4038898779186

Features

Blade: Round blade, chrome-plated
Tip: DIN 475/2
Inner bore for protruding threaded shafts
Standard: DIN 3125

Contents

For hexagon head screws

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.