T-handle screwdriver hexagon head long 8X200
613.12108
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Socket Size | 8 mm |
Blade Length | 200 mm |
Handle Length | 35 mm |
Handle Width | 104 mm |
EAN | 4038898779513 |
Features
Blade: Round blade, chrome-plated |
Tip: DIN 475/2 |
Inner bore for protruding threaded shafts |
Standard: DIN 3125 |
Contents
For hexagon head screws
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.