TX screwdriver 3K TX27X115-3K
613.20327
- UNSPSC 27111728
Delivery
In stock for delivery.
0 Review(s)
Flexible 3K handle for perfect ergonomics, power transmission and operating comfort
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | TX 27 |
Blade Length | 115 mm |
Handle Length | 106 mm |
Handle Diameter | 35 mm |
EAN | 4047376188945 |
Features
Blade: Round blade, brushed chromium-plated |
Tip: TX socket, with Black Point tip |
Würth colour coding system |
Screw symbol printed on handle end for quick identification |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.