TX screwdriver long model TX20X250
613.46420
- UNSPSC 27111701
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | TX 20 |
Blade Length | 250 mm |
Handle Length | 96 mm |
Handle Diameter | 31 mm |
EAN | 4038898279297 |
Features
Blade: Round blade, matt chrome-plated |
Tip: TX socket, Black Point |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.