TX T-handle screwdriver with side output 15X100
613.14015
- UNSPSC 27111701
Delivery
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Drive Size | TX 15 |
Blade Length | 100 mm |
Handle Length | 27 mm |
Handle Width | 82 mm |
Side Tip | 13 mm |
Features
Integrated side tip. Effortless tightening and loosening of screw connections. Particularly suitable for rusted and seized screw connections. |
High-quality blade. Matte chrome-plated hexagon blade for optimal corrosion protection and long service life. High-quality special steel ensures optimal balance of ductility and wear resistance. |
One-piece blade. Resistant even to extremely high stresses. |
Multi-component handle comprising solid core and soft casing. Highly slip-proof special black plastic ensures maximum torque transfer. Solid core and soft casing ensure rigidity and a secure grip. Ergonomically adapted handle for a comfortable grip and fatigue-free operation. Integrated drilled hole for storage on tool rack. |
Black Point tip. Higher torque and a precise fit. |
Output: For TX socket |
Documents & Videos
Review(s)
Product not yet rated.