Free Shipping: For every order of $79 or more with the promo code : FREESHIP79

STAPLES FOR HAMMER STAPLER - 6MM / 1/4'' 5000pcs

480.113006 - UNSPSC 44122107
STAPLES FOR HAMMER STAPLER - 6MM / 1/4'' 5000pcs STAPLES FOR HAMMER STAPLER - 6MM / 1/4'' 5000pcs
STAPLES FOR HAMMER STAPLER - 6MM / 1/4'' 5000pcs

Delivery

0 Review(s)

Staples for hand-held & hammer staplers

0
Units/package: 5000

IN-STORE

Not stocked in Vaughan, ON.

Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.

Product Details

Attribute Value
Width 10.5 mm
Length 6 mm
Diameter 0.70 mm
Material Steel
Surface Plain
EAN 4024835059275

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.