HAPPY EASTER: Save up to 20% on sitewide* products. Use code:  EASTER26.

TELESCOPIC INSPECTION MIRROR ROUND (295-735MM)

715.3570 - UNSPSC 27111814
071535 70 961 1
TELESCOPIC INSPECTION MIRROR ROUND (295-735MM) TELESCOPIC INSPECTION MIRROR ROUND (295-735MM)
TELESCOPIC INSPECTION MIRROR ROUND (295-735MM)

Delivery

0 Review(s)

Discover the ultimate solution for precise and reliable inspections with Wurth's Telescopic Inspection Mirror. Order yours today and experience professional grade clarity and durability!

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 3:28 PM. Directions. Call: (289) 474-5447

Not stocked in Mississauga, ON.

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter 30 mm
Min/Max Length 295-735 mm
EAN 4047376960640

Benefits & Advantage

Extendible telescopic shaft.
Telescopic rod with spring-tensioned double joint (twist-proof).
Glass mirror plates exchangeable via M3 male thread.
No clouding of mirrors, unlike polished metal mirrors.
Mirror glass securely protected by stainless steel mount.

Applications

Wurth's Telescopic Inspection Mirror stands out with its extendible telescopic shaft and spring-tensioned double joint, ensuring a twist-proof and stable inspection experience. The exchangeable glass mirror panels with M3 male thread offer versatility and ease of maintenance. Unlike polished metal mirrors, mirror glass remains clear and cloud-free, providing consistent visibility.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.