



New
TOOL KIT METRIC 93PC
965.93180
- UNSPSC 27113201
In stock for delivery.
0 Review(s)
Perfect for mobile operation, The 93 PC Metric Tool Kit is the perfect set for whenever and wherever! Inclusive of all the wrenches, sockets and general hand tools required for everyday use by the professional technician on the job, or the DIY-er taking on their latest hobby or home-improvement project.
IN-STORE
4 pieces in stock at Vaughan, ON as of 9:21 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Technical Information
Number of Pieces | 93 |
Length x Width x Height | 423 x 360 x 86 mm |
EAN | 4062856521364 |
Customers Also Viewed
Features
Zebra brand hand tools proudly stand for Innovation and quality. These tools offer optimal service life and ease of use, even in even the harshest conditions. |
Extensive Set: All common metric tools in one portable case. |
High-Quality Case - Sturdy plastic case with snap locks and convenient handle |
Contents
Slotted screwdriver 1.2 x 6.5 mm - Art. No. 613.231065 |
Slotted screwdriver 0.6 x 3.5 mm - Art. No. 613.231735 |
PH screwdriver 1 - Art. No. 613.23201 |
PH screwdriver 2 -Art. No. 613.23202 |
1/4-inch screwdriver Blade length 110 mm - Art. No. 613.430310 |
Connector DIN 7427 1/4 inch - Art. No. 614.176680 |
1/2-inch ratchet - Art. No. 712.0120 |
1/4-inch ratchet - Art. No. 712.0140 |
1/2-inch socket wrench insert 10 mm; Length 36 mm - Art. No. 712.131110 |
1/2-inch socket wrench insert 11 mm - Art. No. 712.131111 |
1/2-inch socket wrench insert 12 mm - Art. No. 712.131112 |
1/2-inch socket wrench insert 13 mm; Length 36 mm - Art. No. 712.131113 |
1/2-inch socket wrench insert 14 mm - Art. No. 712.131114 |
1/2-inch socket wrench insert 15 mm - Art. No. 712.131115 |
1/2-inch socket wrench insert 16 mm - Art. No. 712.131116 |
1/2-inch socket wrench insert 17 mm; Length 36 mm - Art. No. 712.131117 |
1/2-inch socket wrench insert 18 mm - Art. No. 712.131118 |
1/2-inch socket wrench insert 19 mm; Length 36 mm - Art. No. 712.131119 |
1/2-inch socket wrench insert 20 mm - Art. No. 712.131120 |
1/2-inch socket wrench insert 21 mm - Art. No. 712.131121 |
1/2-inch socket wrench insert 22 mm; Length 38 mm - Art. No. 712.131122 |
1/2 inch socket wrench insert 24 mm; Length 38 mm - Art. No. 712.131124 |
1/2 inch socket wrench insert 26 mm - Art. No. 712.131126 |
1/2 inch socket wrench insert 27 mm; Length 44 mm - Art. No. 712.131127 |
1/2 inch socket wrench insert 28 mm - Art. No. 712.131128 |
1/2 inch socket wrench insert 30 mm; Length 44 mm - Art. No. 712.131130 |
1/2 inch socket wrench insert 32 mm; Length 44 mm - Art. No. 712.131132 |
1/2 inch extension Length 125 mm - Art. No. 712.138105 |
1/2 inch extension Length 250 mm - Art. No. 712.138110 |
1/2 inch cardan joint - Art. No. 712.138301 |
1/4 inch socket wrench insert, metric 4 mm; Length 22 mm - Art. No. 713.111104 |
1/4 inch socket wrench insert, metric 5 mm; Length 22 mm - Art. No. 713.111105 |
1/4 inch socket wrench insert, metric 5.5 mm; Length 22 mm - Art. No. 713.111155 |
1/4 inch socket wrench insert, metric 6 mm; Length 22 mm - Art. No. 713.111106 |
1/4 inch socket wrench insert, metric 7 mm; Length 22 mm - Art. No. 713.111107 |
1/4 inch socket wrench insert, metric 8 mm; Length 22 mm - Art. No. 713.111108 |
1/4 inch socket wrench insert, metric 9 mm; Length 22 mm - Art. No. 713.111109 |
1/4 inch socket wrench insert, metric 10 mm; Length 22 mm - Art. No. 713.111110 |
1/4 inch socket wrench insert, metric 11 mm; Length 22 mm - Art. No. 713.111111 |
1/4 inch socket wrench insert, metric 12 mm; Length 22 mm - Art. No. 713.111112 |
1/4 inch socket wrench insert, metric 13 mm; Length 22 mm - Art. No. 713.111113 |
1/4 inch socket wrench insert, metric 14 mm; Length 22 mm - Art. No. 713.111114 |
1/4 inch extension 53 mm - Art. No. 713.118102 |
1/4 inch extension 100 mm - Art. No. 713.118104 |
1/4-inch cardan joint Tip type Outer square - Art. No. 713.118301 |
Combination wrench, short type 8 mm - Art. No. 713.30108 |
Combination wrench, short type 9 mm - Art. No. 713.30109 |
Combination wrench, short type 10 mm; Length 140 mm - Art. No. 713.30110 |
Combination wrench, short type 11 mm - Art. No. 713.30111 |
Combination wrench, short type 12 mm - Art. No. 713.30112 |
Combination wrench, short type 13 mm; Length 170 mm - Art. No. 713.30113 |
Combination wrench, short type 14 mm - Art. No. 713.30114 |
Combination wrench, short type 16 mm - Art. No. 713.30116 |
Combination wrench, short type 17 mm; Length 205 mm - Art. No. 713.30117 |
Combination wrench, short type 19 mm; Length 230 mm - Art. No. 713.30119 |
Combination wrench, short type 22 mm; Length 260 mm - Art. No. 713.30122 |
Water pump pliers DIN ISO 8976 - Art. No. 07140271 |
Combination pliers DIN ISO 5746 - Art. No. 715.01575 |
Single-pole voltage tester - Art. No. 07155305 |
Machinists‘ hammer - Art. No. 071573140 |
RW ® bit RW10, Length 25 mm - Art. No. 061470 10 |
RW ® bit RW20, Length 25 mm - Art. No. 061470 20 (Qty 2) |
RW ® bit RW25, Length 25 mm - Art. No. 061470 25 |
RW ® bit RW30, Length 25 mm - Art. No. 614.7030 (Qty 2) |
RW ® bit RW40, Length 25 mm - Art. No. 614.7040 (Qty 2) |
Phillips bit PH1, Length 25 mm - Art. No. 614.17627 |
Phillips bit PH2, Length 25 mm - Art. No. 614.176461 (Qty 2) |
Phillips bit PH3, Length 25 mm - Art. No. 614.176648 |
Pozidriv bit PZ1, Length 25 mm - Art. No. 614.176651 (Qty 2) |
Pozidriv bit PZ2, Length 25 mm - Art. No. 614.176652 (Qty 2) |
Pozidriv bit PZ3, Length 25 mm - Art. No. 614.176653 |
TX bit TX10, Length 25 mm - Art. No. 614.3110 |
TX bit TX15, Length 25 mm - Art. No. 614.3115 |
TX bit TX20, Length 25 mm - Art. No. 614.3120 (Qty 2) |
TX bit TX25, Length 25 mm - Art. No. 614.3125 |
TX bit TX30, Length 25 mm - Art. No. 614.3130 (Qty 2) |
TX bit TX40, Length 25 mm - Art. No. 614.3140 |
Hexagon socket bit 3 mm, Length 25 mm - Art. No. 614.17693 |
Hexagon socket bit 4 mm, Length 25 mm - Art. No. 614.17694 |
Hexagon socket bit 5 mm, Length 25 mm - Art. No. 614.17695 |
Hexagon socket bit 6 mm, Length 25 mm - Art. No. 614.17696 |
Slotted bit 0.6 x 4.5 mm, Length 25 mm - Art. No. 614.175652 |
Slotted bit 0.8 x 5.5 mm, Length 25 mm - Art. No. 614.175653 |
Slotted bit 1.2 x 6.5 mm, Length 25 mm - Art. No. 614.175655 |
Universal holder, magnetic Length 60 mm - Art. No. 0614176753 |
Review(s)
Product not yet rated.