90DEG corner pipe wrench 90DEGREES-1IN
714.0650
- UNSPSC 27111708
071406 50 061 1
071406 50 061 1
Delivery
0 Review(s)
Swedish type, angled 90°
Units/package: 1
90DEG corner pipe wrench 90DEGREES-1IN — 714.0650
- 90DEG corner pipe wrench 90DEGREES-1IN — 714.0650
- 90DEG corner pipe wrench 90DEGREES-2IN — 714.0652
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
2 pieces in stock at Vaughan, ON as of 5:13 PM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 5:13 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Max Pipe Diameter | 1 in |
| Grip Range | 35 mm |
| Length | 310 mm |
| Clamping Jaw Width | 18 mm |
| Jaws Thickness | 15.5 mm |
| EAN | 4011231708678 |
Features
| Optimal hold with high strength properties |
| Toothing on head set against the direction of rotation |
| Fixed with captive adjusting nuts |
| Inductively hardened teeth |
Documents & Videos
Review(s)
Product not yet rated.
