Circlip pliers set type A/B/C/D CURVED-4PCS
714.0230
- UNSPSC 27112140
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:28 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 4 |
EAN | 4050641013385 |
Features
Handle: Plastic-coated. |
Tip from compressed spring steel. |
Inserted tips |
Screwed and mounted joint |
Large locating faces |
Pliers head |
Benefits & Advantage
Guarantees a secure grip, prevents slippage |
Optimised stability, even with seized rings |
Offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion |
High precision and optimised movement |
Rings mounted without torsion |
Narrow design for optimum access to workpiece, including in hard-to-reach spots |
Contents
1 circlip pliers, shape A, 19 - 60 mm |
1 circlip pliers, shape B, 19 - 60 mm |
1 circlip pliers, shape C, 19 - 60 mm |
1 circlip pliers, shape D, 19 - 60 mm |
Documents & Videos
Review(s)
2020-05-29
Bonne qualité, mais dispendieux.