Free Shipping: For every order of $350 or more with the promo code : FREESHIP

DIN 5254 shape A shaft locking rings (10-25MM)

714.0212 - UNSPSC 27112140
071402 12 064 1
German Engineered
DIN 5254 shape A shaft locking rings (10-25MM) DIN 5254 shape A shaft locking rings (10-25MM)
DIN 5254 shape A shaft locking rings (10-25MM)

Delivery

In stock delivery from our warehouses.
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Length 140 mm
Type A
DIN Form Straight
Grip Range 10 - 25 mm
Tenon Diameter 1.25 mm
Jaws Length 38 mm
EAN 4045989108114

Features

Handle: plastic-coated. Guarantees a secure grip, prevents slippage
Tip from compressed spring steel. Optimised stability, even with seized rings
Inserted tips offers maximum strength when loosening seized rings and allows rings to be installed with minimal distortion
Screwed and mounted joint. High precision and optimised movement
Large locating faces. Rings mounted without torsion
Pliers head. Narrow design for optimum access to workpiece, including in hard-to-reach spots

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.