COMBINATION PLIERS PVC DIPPED HANDLE
071501 575961 1
Delivery
For gripping, holding and cutting soft and hard wires and cables
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
6 pieces in stock at Vaughan, ON as of 1:28 AM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 1:28 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 180 mm |
| Medium-Hard Wire Diameter | 2.8 mm |
| Hard Wire Diameter | 2.5 mm |
| EAN | 4050382275240 |
Features
| DIN ISO 5746 |
| High-quality tool steel for long service life and precise gripping and cutting surfaces |
| Extra-long blade also suitable for thicker cables |
| Blades: additional inductive hardening |
Documents & Videos
Review(s)
Product not yet rated.
