THIS WEEK ONLY: Get a FREE* BBQ Set with $450+ orders. (Code: BBQ26) Plus, enjoy big savings on Father’s Day favourites.

Double-jointed pliers set 3 pieces

715.02600 - UNSPSC 27112137
071502 600061 1
German Engineered
Double-jointed pliers set 3 pieces Double-jointed pliers set 3 pieces
Double-jointed pliers set 3 pieces

Delivery

In stock delivery from our warehouses.

For working on especially hard-to- reach places, 3-piece

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 4:03 AM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 4:03 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 3
EAN 4046778503837

Features

Passage in very narrow areas
Wide opening of pliers with minimal handle movement
Optimum corrosion protection
Anti-slip PVC handle sleeves

Applications

Gripping and removing objects in narrow machinery areas
Service, repair and maintenance on engines and machinery
Installation and removal of cables, pipe and plug connections

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-10
Excellent quality product Would recommend
2019-12-17
joints are tight, one joint very slightly mis-aligned. finish seems....unfinished. still a pretty good deal, as this set would easily cost at least double if bought from snap-on (if they sold them)
2019-12-08
Good tools good price.