SNIPE NEEDLE NOSE PLIERS
715.01568
- UNSPSC 27112108
Delivery
In stock for delivery.
IN-STORE
3 pieces in stock at Vaughan, ON as of 8:46 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 200 mm |
Jaw Shape | Straight |
Jaws Length | 77 mm |
Blade Thickness | 11 mm |
EAN | 4050382275158 |
Features
DIN ISO 5745 |
High-quality tool steel for long service life and precise gripping and cutting surfaces |
Blades: Additional inductive hardening |
Lap joint |
Documents & Videos
Review(s)
2021-10-21
Great pliers at a decent price. Cutters work good too.