ZEBRA needle nose pliers Angled-L210MM
714.01558
- UNSPSC 27112108
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 210 mm |
Jaw Shape | 40° |
Jaws Length | 72 mm |
Blade Thickness | 9.5 mm |
Tip Width | 4 mm |
Tip Thickness | 3 mm |
EAN | 4050642466531 |
Features
DIN ISO 5745 |
High-quality tool steel for long service life and precise gripping and cutting surfaces |
Blades: Additional inductive hardening |
Lap joint |
Documents & Videos
Review(s)
Product not yet rated.