ZEBRA needle nose pliers Straight-L210MM
714.01557
- UNSPSC 27112108
Delivery
In stock for delivery.
IN-STORE
4 pieces in stock at Vaughan, ON as of 8:50 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 210 mm |
Jaw Shape | Straight |
Jaws Length | 76 mm |
Blade Thickness | 9.5 mm |
Tip Width | 4 mm |
Tip Thickness | 3 mm |
EAN | 4050642466524 |
Features
DIN ISO 5745 |
High-quality tool steel for long service life and precise gripping and cutting surfaces |
Blades: Additional inductive hardening |
Lap joint |
Documents & Videos
Review(s)
2021-02-08
Travaille très bien et j’aime que les pinces soient longues