PLIER HAND SEAMER
GRY.535
- UNSPSC 27112122
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
3 pieces in stock at Vaughan, ON as of 1:10 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 197 mm |
Width | 89 mm |
Throat Depth | 25 mm |
EAN | 4052713985125 |
Features
For the flattening, bending and accurate forming of seams in sheet metal |
Ideal for HVAC, roofing, and sheet metal applications |
Drop forged construction delivers excellent durability and strength |
Meets ANSI standards |
Limited Lifetime Warranty |
Customers Also Viewed
Review(s)
Product not yet rated.