Pliers assortment #1 4 pcs
714.01560
- UNSPSC 27112137
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 8:09 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Number of Pieces | 4 |
EAN | 4050642335677 |
Contents
Side cutter 160 mm |
Combination pliers 180 mm |
Snipe nose pliers 210 mm |
Stripping pliers 160 mm |
Documents & Videos
Review(s)
Product not yet rated.