S-jaw corner pipe wrench KNEE-S-1IN
714.0660
- UNSPSC 27111749
Delivery
In stock for delivery.
Swedish form, S-jaw, with three-point support and self-adhesive fixing
IN-STORE
4 pieces in stock at Vaughan, ON as of 7:42 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Max Pipe Diameter | 1 in |
Grip Range | 35 mm |
Length | 320 mm |
Clamping Jaw Width | 18 mm |
Jaws Thickness | 10.5 mm |
EAN | 4011231708739 |
Features
Optimal hold with high strength properties |
Toothing on head set against the direction of rotation |
Fixed with captive adjusting nuts |
Inductively hardened teeth |
Documents & Videos
Review(s)
2021-08-31
correct