S-jaw corner pipe wrench KNEE-S-2IN
714.0662
- UNSPSC 27111749
Delivery
In stock for delivery.
0 Review(s)
Swedish form, S-jaw, with three-point support and self-adhesive fixing
IN-STORE
1 pieces in stock at Vaughan, ON as of 9:22 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Max Pipe Diameter | 2 in |
Grip Range | 65 mm |
Length | 535 mm |
Clamping Jaw Width | 28 mm |
Jaws Thickness | 12.5 mm |
EAN | 4011231708777 |
Features
Optimal hold with high strength properties |
Toothing on head set against the direction of rotation |
Fixed with captive adjusting nuts |
Inductively hardened teeth |
Documents & Videos
Review(s)
Product not yet rated.