Sheet-metal locking pliers L200MM*use715.0912*
713.0912
- UNSPSC 27111704
Delivery
No stock for delivery. -
0 Review(s)
Wide, flat clamping jaws for especially high surface pressure
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 200 mm |
Clamping Width | 0 - 45 mm |
Jaw Width | 80 mm |
EAN | 4045727294987 |
Features
Effortless release lever with spring mechanism |
One-hand operation – pull-action instead of push-action |
Jam nut for fixing clamping width, setting retained for repetitive applications |
Ergonomic and appealing design |
High-quality epoxy coating, welding beads roll off |
Lower rust infiltration than nickel |
Documents & Videos
Review(s)
Product not yet rated.