Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Monier pliers 200mm

715.0204 - UNSPSC 27112147
071502 04 061 1
German Engineered
Monier pliers 200mm Monier pliers 200mm
Monier pliers 200mm

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

2 pieces in stock at Vaughan, ON as of 6:54 PM. Directions. Call: (289) 474-5447

2 pieces in stock at Mississauga, ON as of 6:54 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Overall Length 200 mm
Standards Met DIN 5242
EAN 4024835706131

Features

Head polished, matte black finished handles
Twist and cut wire in one operation
The short head and the long, slim shanks make it possible to turn the pliers easily and quickly when twisting
Pull out nails, clips, etc
Can be used to mount Prefix 541 clamps

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-05-09
I'm very pleased with the quality of the item ordered and the quick delivery! I wouldn't hesitate to recommend Wurth to friends and family!