Monier pliers 220mm
715.0205
- UNSPSC 27112147
071502 05 061 1
071502 05 061 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Overall Length | 220 mm |
| Standards Met | DIN 5242 |
| EAN | 4024835706162 |
Features
| Head polished, matte black finished handles |
| Twist and cut wire in one operation |
| The short head and the long, slim shanks make it possible to turn the pliers easily and quickly when twisting |
| Pull out nails, clips, etc |
| Can be used to mount Prefix 541 clamps |
Documents & Videos
Review(s)
Product not yet rated.