Monier pliers 250mm
715.0206
- UNSPSC 27112147
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 11:06 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 250 mm |
Weight | 390 g |
Standards Met | DIN 5242 |
EAN | 4024835706186 |
Features
Head polished, matte black finished handles |
Twist and cut wire in one operation |
The short head and the long, slim shanks make it possible to turn the pliers easily and quickly when twisting |
Pull out nails, clips, etc |
Can be used to mount Prefix 541 clamps |
Documents & Videos
Review(s)
Product not yet rated.