Water pump pliers 7x adj plastic handle 12IN
714.0277
- UNSPSC 27112113
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 6:32 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 300 mm |
Compatible Diameter | 1-1/2 in |
Compatible Hex Width | 40 mm |
Jaw Length | 40 mm |
Jaw Width | 19 mm |
Jaw Thickness | 10 mm |
EAN | 4011231707510 |
Features
Crafted from Chrome-Vanadium steel, hardened |
Plastic coated anti-slip handle |
Induction hardened teeth |
Black lacquered, ground head |
Grooved, 7 adjustments on joint. |
Self-clamping on pipes and nuts |
No slippage on workpiece |
Documents & Videos
Review(s)
Product not yet rated.