Water pump pliers 7x adj plastic handle 7IN
714.0275
- UNSPSC 27112113
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 4:59 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 175 mm |
Compatible Diameter | 1 in |
Compatible Hex Width | 28 mm |
Jaw Length | 27 mm |
Jaw Width | 12 mm |
Jaw Thickness | 6 mm |
EAN | 4011231707480 |
Features
Crafted from Chrome-Vanadium steel, hardened |
Plastic coated anti-slip handle |
Induction hardened teeth |
Black lacquered, ground head |
Grooved, 7 adjustments on joint. |
Self-clamping on pipes and nuts |
No slippage on workpiece |
Documents & Videos
Review(s)
Product not yet rated.