Water pump pliers push adj plastic handle 180MM
715.0233
- UNSPSC 27112113
Delivery
No stock for delivery. -
IN-STORE
2 pieces in stock at Vaughan, ON as of 6:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 180 mm |
Jaw Length | 31 mm |
Jaw Width | 12 mm |
Jaw Thickness | 11 mm |
Grip Range | 10 - 36 mm |
EAN | 4024835706261 |
Features
Crafted from Chrome-Vanadium steel, hardened |
Plastic coated anti-slip handle |
Induction hardened teeth |
Black lacquered, ground head |
Grooved, 7 adjustments on joint. |
Self-clamping on pipes and nuts |
No slippage on workpiece |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS03 | WIOSS Starter Kit Tool Bag 03 | qty 1 |
Documents & Videos
Review(s)
2020-04-17
Format parfait, maniabilité d'une seule main très appréciée
2020-03-17
Outils de qualiter, très bien fait
2019-07-29
The shipping was very quick
Would like to have some present like a t shirt