Water pump pliers push adj plastic handle 250MM
715.0223
- UNSPSC 27112113
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
6 pieces in stock at Vaughan, ON as of 10:08 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 250 mm |
Jaw Length | 35 mm |
Jaw Width | 17 mm |
Jaw Thickness | 12 mm |
Grip Range | 10 - 46 mm |
EAN | 4024835706216 |
Features
Crafted from Chrome-Vanadium steel, hardened |
Plastic coated anti-slip handle |
Induction hardened teeth |
Black lacquered, ground head |
Grooved, 7 adjustments on joint. |
Self-clamping on pipes and nuts |
No slippage on workpiece |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Documents & Videos
Review(s)
Product not yet rated.