Water pump pliers push adj plastic handle 400MM
715.0234
- UNSPSC 27112113
Delivery
In stock for delivery.
IN-STORE
2 pieces in stock at Vaughan, ON as of 9:02 PM. Directions
2 pieces in stock at Mississauga, ON as of 9:02 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Overall Length | 400 mm |
Jaw Length | 56 mm |
Jaw Width | 25 mm |
Jaw Thickness | 18 mm |
Grip Range | 10 - 95 mm |
EAN | 4011231724944 |
Features
Crafted from Chrome-Vanadium steel, hardened |
Plastic coated anti-slip handle |
Induction hardened teeth |
Black lacquered, ground head |
Grooved, 7 adjustments on joint. |
Self-clamping on pipes and nuts |
No slippage on workpiece |
008.WIOSS32 | WIOSS Satellite Tool Kit | qty 1 |
008.WIOSS42 | WIOSS Toolbox 42pc Kit | qty 1 |
Documents & Videos
Review(s)
2020-01-19
Excellent, rebranded Knipex.