END CUTTING PLIER NIPPERS
715.01578
- UNSPSC 23151901
071501 578961 1
071501 578961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
11 pieces in stock at Vaughan, ON as of 8:24 PM. Directions. Call: (289) 474-5447
3 pieces in stock at Mississauga, ON as of 8:24 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 160 mm |
| Jaws Width | 30 mm |
| Jaws Length | 9 mm |
| Cutting Edge Length | 25 mm |
| Medium-Hard Wire Diameter | 3.5 mm |
| Hard Wire Diameter | 2.5 mm |
| Piano Wire Diameter | 2.2 mm |
| EAN | 4050382275080 |
Features
| DIN ISO 5748 |
| Strength-saving, clean cuts with specially-milled precision cutting edge |
| High-quality tool steel ensures long tool life and precision of cutting surfaces |
| Blades: Additional inductive hardening |
| Surface: Entirely polished and sealed with clear lacquer |
| Handle shells: PVC, double-dipped |
| Lap joint |
Documents & Videos
Review(s)
Product not yet rated.
