HD Power Button side cutters reversible 200mm
714.01599
- UNSPSC 27112114
071401 599961 1
071401 599961 1
Delivery
In stock delivery from our warehouses.
2 tools in one: Side cutters with connectible lever transmission
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 12:46 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 12:46 AM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 200 mm |
| EAN | 4053479288222 |
Features
| Twice the cutting power by pressing the power button |
| High cutting power also allows you to cut thick cables |
| Avoids hard cutting impact like with experienced with conventional side cutters |
| Precision cutting has a long service life |
| Safe handling |
Documents & Videos
Review(s)
2021-04-24
These things are amazing
2021-03-16
So far so good
2020-12-21
très bien
2020-11-26
fonctionne bien