







4 pieces in stock at Vaughan, ON as of 5:05 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 5:05 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Length | 125 mm |
Jaw Width | 13.5 mm |
Cutting Edge Length | 9 mm |
Jaw Thickness | 7.5 mm |
Material | Steel |
Version | Narrow head |
EAN | 4058794069235 |
2-component handle for easy comfortable grip |
Joint made with quality stainless steel riveting |
Opening spring design for ease of use |
Non-chamfered cutting and sharp flush cutting |
Standard: DIN ISO 9654 |
Product not yet rated.