
4 pieces in stock at Vaughan, ON as of 9:47 AM. Directions. Call: (289) 474-5447
1 pieces in stock at Mississauga, ON as of 9:47 AM. Directions. Call: (289) 562-1077
| Attribute | Value |
|---|---|
| Length | 125 mm |
| Jaw Width | 12.5 mm |
| Cutting Edge Length | 9 mm |
| Jaw Thickness | 7.5 mm |
| Material | Steel |
| Version | Narrow head with eccentric clamp |
| EAN | 4058794069259 |
| 2-component handle for easy comfortable grip |
| Joint made with quality stainless steel riveting |
| Opening spring design for ease of use |
| Non-chamfered cutting and sharp flush cutting |
| Standard: DIN ISO 9654 |
Product not yet rated.