







4 pieces in stock at Vaughan, ON as of 10:49 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:49 PM. Directions. Call: (289) 562-1077
Attribute | Value |
---|---|
Length | 125 mm |
Jaw Width | 12.5 mm |
Cutting Edge Length | 9 mm |
Jaw Thickness | 7.5 mm |
Material | Steel |
Version | Narrow head |
EAN | 4058794069242 |
2-component handle for easy comfortable grip |
Joint made with quality stainless steel riveting |
Opening spring design for ease of use |
Non-chamfered cutting and sharp flush cutting |
Standard: DIN ISO 9654 |
008.WIOSS01 | WIOSS Starter Kit Tool Bag 01 | qty 1 |
008.WIOSS02 | WIOSS Starter Kit Tool Bag 02-NT | qty 1 |
Product not yet rated.