Power side cutters DIN ISO 5749 140mm
714.01551
- UNSPSC 27112114
Delivery
No stock for delivery. -
0 Review(s)
For cutting piano wire, hard and soft wire
IN-STORE
6 pieces in stock at Vaughan, ON as of 1:39 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 140 mm |
Soft Wire Diameter | 4 mm |
Medium-Hard Wire Diameter | 3.1 mm |
Piano Wire Diameter | 1.5 mm |
Hard Wire Diameter | 2 mm |
EAN | 4050642466463 |
Features
DIN ISO 5749 |
Strength-saving, clean cutting thanks to milled precision cutting edge |
High-quality tool steel ensures long service life and precision of blades, even under maximum loads |
Ergonomic and slip-free 2K comfort handle with narrow collar profile for comfortable working and optimum force transfer |
Inductively hardened precision blades |
Surface: Entirely ground and chrome-plated |
Lap joint, forged on rivets |
008.WIOSS03 | WIOSS Starter Kit Tool Bag 03 | qty 1 |
Documents & Videos
Review(s)
Product not yet rated.