Power side cutters DIN ISO 5749 180mm
714.01553
- UNSPSC 27112114
Delivery
In stock for delivery.
For cutting piano wire, hard and soft wire
IN-STORE
10 pieces in stock at Vaughan, ON as of 3:27 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 180 mm |
Soft Wire Diameter | 4 mm |
Medium-Hard Wire Diameter | 3.8 mm |
Piano Wire Diameter | 2.2 mm |
Hard Wire Diameter | 2.7 mm |
EAN | 4050642466487 |
Features
DIN ISO 5749 |
Strength-saving, clean cutting thanks to milled precision cutting edge |
High-quality tool steel ensures long service life and precision of blades, even under maximum loads |
Ergonomic and slip-free 2K comfort handle with narrow collar profile for comfortable working and optimum force transfer |
Inductively hardened precision blades |
Surface: Entirely ground and chrome-plated |
Lap joint, forged on rivets |
Documents & Videos
Review(s)
2020-12-31
QUALITY SIDE CUTTERS