Power side cutters DIN ISO 5749 ST-L200MM
714.01598
- UNSPSC 27112114
Delivery
In stock for delivery.
0 Review(s)
For cutting piano wire, hard and soft wire
IN-STORE
3 pieces in stock at Vaughan, ON as of 10:27 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Length | 200 mm |
Soft Wire Diameter | 4.5 mm |
Medium-Hard Wire Diameter | 4.2 mm |
Piano Wire Diameter | 2.5 mm |
Hard Wire Diameter | 3 mm |
EAN | 4050641981905 |
Features
DIN ISO 5749 |
Strength-saving, clean cutting thanks to milled precision cutting edge |
High-quality tool steel ensures long service life and precision of blades, even under maximum loads |
Ergonomic and slip-free 2K comfort handle with narrow collar profile for comfortable working and optimum force transfer |
Inductively hardened precision blades |
Surface: Entirely ground and chrome-plated |
Lap joint, forged on rivets |
Documents & Videos
Review(s)
Product not yet rated.