SIDE CUTTERS PLIERS PVC HANDLE
715.01572
- UNSPSC 27112114
071501 572961 1
071501 572961 1
Delivery
In stock delivery from our warehouses.
SIDE CUTTERS PLIERS PVC HANDLE — 715.01572
- Side cutters DIN ISO 5749 2-comp.handle 140mm — 714.01566
- Side cutters DIN ISO 5749 2-comp.handle 160mm — 714.01567
- Side cutters DIN ISO 5749 2-comp.handle 180mm — 714.01568
- SIDE CUTTERS PLIERS PVC HANDLE — 715.01572
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
5 pieces in stock at Vaughan, ON as of 11:11 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 11:11 PM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 180 mm |
| Medium-Hard Wire Diameter | 3.5 mm |
| Piano Wire Diameter | 2.2 mm |
| Hard Wire Diameter | 2.7 mm |
| EAN | 4050382275349 |
Features
| DIN ISO 5749 |
| Strength-saving, clean cutting due to specially-milled precision cutting edge |
| High-quality tool steel ensures long service life and precision of blades |
| Inductively hardened |
Documents & Videos
Review(s)
2021-03-20
Tip qualité
2021-03-17
Bonne qualité et précision d’utilisation.
2021-03-17
Great product. Speedy delivery. Way faster than the towel stand that I’ve been waiting 5 months for. Would be nice to have the stand delivered ASAP
2018-09-10
We have nothing but GOOD to say about all the products we have purchased from Wurth !!! We have recommended Wurth to many of our friends and co-workers !!! Great quality always !!
