Side cutters DIN ISO 5749 2-comp.handle 140mm
714.01566
- UNSPSC 27112114
Delivery
No stock for delivery. -
0 Review(s)
IN-STORE
Not stocked in Vaughan, ON.
Call us at (289) 474-5447. Learn more about our 24/7 Würth Shop.
Product Details
Attribute | Value |
---|---|
Length | 140 mm |
Soft Wire Diameter | 4 mm |
Medium-Hard Wire Diameter | 2.5 mm |
Hard Wire Diameter | 1.8 mm |
EAN | 4050642466562 |
Features
DIN ISO 5749 |
Strength-saving, clean cutting due to specially-milled precision cutting edge |
High-quality tool steel ensures long service life and precision of blades |
Inductively hardened |
Documents & Videos
Review(s)
Product not yet rated.