Side cutters DIN ISO 5749 2-comp.handle 160mm
714.01567
- UNSPSC 27112114
071401 567961 1
071401 567961 1
Delivery
In stock delivery from our warehouses.
0 Review(s)
Side cutters DIN ISO 5749 2-comp.handle 160mm — 714.01567
- Side cutters DIN ISO 5749 2-comp.handle 140mm — 714.01566
- Side cutters DIN ISO 5749 2-comp.handle 160mm — 714.01567
- Side cutters DIN ISO 5749 2-comp.handle 180mm — 714.01568
- SIDE CUTTERS PLIERS PVC HANDLE — 715.01572
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
4 pieces in stock at Vaughan, ON as of 11:45 PM. Directions. Call: (289) 474-5447
4 pieces in stock at Mississauga, ON as of 11:45 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Length | 160 mm |
| Soft Wire Diameter | 4 mm |
| Medium-Hard Wire Diameter | 2.8 mm |
| Hard Wire Diameter | 2 mm |
| EAN | 4050642466579 |
Features
| DIN ISO 5749 |
| Strength-saving, clean cutting due to specially-milled precision cutting edge |
| High-quality tool steel ensures long service life and precision of blades |
| Inductively hardened |
Documents & Videos
Review(s)
Product not yet rated.
