Hose pinch-off pliers set
714.601931
- UNSPSC 27112100
0714601931061 1
0714601931061 1
Delivery
In stock delivery from our warehouses.
For flexible hoses and lines
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
3 pieces in stock at Vaughan, ON as of 10:15 PM. Directions. Call: (289) 474-5447
2 pieces in stock at Mississauga, ON as of 10:15 PM. Directions. Call: (289) 562-1077
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Number of Pieces | 3 |
| EAN | 4038898327189 |
Applications
| For quick pinching off of water hoses, oil and gasoline lines |
| The locking mechanism holds the pliers in the desired clamping position |
| Rounded pinching jaws prevent unwanted damage to lines |
| Made from glass fiber reinforced plastic in bright red colour |
| Heat resistant reinforced nylon construction |
Review(s)
2020-02-15
tres bon produit