Adjustable open-end wrench 10IN
715.22110
- UNSPSC 27111707
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
2 pieces in stock at Vaughan, ON as of 3:20 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Hex Size | 29 mm |
Overall Length | 257 mm |
Max Head Size | 71 mm |
Head Thickness | 16 mm |
EAN | 4011231732345 |
Features
Material: chrome vanadium, forged |
Standard: DIN 3117/ ISO 6787 |
Surface finish: chrome-plated, heads polished |
Geometry: jaw position 22.5º, right-handed model with metric measuring scale for quick and accurate recognition of jaw opening |
Head shape: narrow heads for use in confined spaces. Long jaw design forsure grip of deep-set bolts and nuts |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.