Combination wrench LONG-WS10
713.30210
- UNSPSC 27111713
071330210 060 1
071330210 060 1
Delivery
0 Review(s)
Units/package: 1
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.
Product Details
| Attribute | Value |
|---|---|
| Drive Size | 10 mm |
| Length | 148 mm |
| Open End Width | 22 mm |
| Ring Diameter | 15.6 mm |
| Ring Thickness | 7.2 mm |
| Open End Thickness | 5 mm |
| EAN | 4024835551779 |
Features
| Ring side drive: POWERDRIV® bi-hex |
| Chrome-vanadium steel |
Documents & Videos
Customers Also Viewed
Review(s)
Product not yet rated.
