Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench LONG-WS13

713.30213 - UNSPSC 27111713
071330213 060 1
German Engineered
Combination wrench LONG-WS13 Combination wrench LONG-WS13
Combination wrench LONG-WS13

Delivery

In stock delivery from our warehouses.

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 13 mm
Length 184 mm
Open End Width 28.3 mm
Ring Diameter 19.4 mm
Ring Thickness 8.6 mm
Open End Thickness 6 mm
EAN 4024835532945

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2019-06-10
We are okay with it