Free Shipping: For every order of $350 or more with the promo code : FREESHIP

Combination wrench LONG-WS18

713.30218 - UNSPSC 27111713
071330218 060 1
German Engineered
Combination wrench LONG-WS18 Combination wrench LONG-WS18
Combination wrench LONG-WS18
0 Review(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Drive Size 18 mm
Length 244 mm
Open End Width 38.7 mm
Ring Diameter 25.7 mm
Ring Thickness 11 mm
Open End Thickness 7.4 mm
EAN 4024835532990

Features

Ring side drive: POWERDRIV® bi-hex
Chrome-vanadium steel

Documents & Videos

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.